Square Trim Head Drywall Screws

Square Trim Head Drywall Screws

Square Trim Head Drywall Screws Are Designed For Attaching Wood Trim On Single Or Double Layered Drywall To Studs.

Square Trim Head Drywall Screws have a twinfast thread, extra sharp point and countersunk flat head of a width 1/3 less than a standard bugle drywall screws. Fasteners attach wood trim to wood framing of up to 20 gage thick for long lasting reliability. The durable square drive is preferred when greater torque is required during installation. Available sizes are 6 and 8. Lengths range from 1 to 3 inches. Package quantities range between 104 and 10,000.


BRAND
  • BRAND
SIZE
  • SIZE
LENGTH
  • LENGTH
PKG QTY
  • PKG QTY
COMPARE
BRAND SIZE LENGTH MATERIAL FINISH PKG QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.26.154:46