Elevator Bolts - Zinc

Elevator Bolts - Zinc

Zinc Elevator Bolts Hold Together Conveyor System Canvas Belts, Secure Flooring And Serve As Leveling Legs Or In Other Commercial Fastening Applications.

Zinc Elevator Bolts feature a wide, countersunk flat head, a shallow conical bearing surface, and a unified thread pitch for long lasting durability and dependability. Fasteners include an integrally-formed square neck under the head to prevent the bolt from twisting when adjusting nuts. Available sizes are 1/4-20, 5/16-18, and 3/8-16. Lengths range from 3/4 to 3 inches. Package quantities range between 2 and 1000.


SIZE
  • SIZE
LENGTH (IN.)
  • LENGTH (IN.)
PACKAGE QTY.
  • PACKAGE QTY.

Showing 15 of 34 items Show All Items

COMPARE
SIZE LENGTH (IN.) FINISH PACKAGE QTY. IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 34 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.7.152:25