Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Side Rod Hanger Bolts

Side Rod Hanger Bolts

Side Rod Hanger Bolts Are Used For Rod Hanging In Steel, Wood And Concrete.

Side Rod Hanger Bolts are made of carbon steel for long lasting durability. Vertigo® is one-piece, all steel threaded fastening system for suspending steel threaded rod vertically overhead in pipe hanging, fire protection, electrical conduit and cable-tray applications. Side mount versions for steel and wood Vertigo. Available with and without nuts. Available in a variety of screw dimension shank sizes and lengths. Rod sizes are 1/4 in. and 3/8 in.. Point styles are #3 For Purlins and Type 17.Package quantity is 100.


SHANK SIZE & L"
  • SHANK SIZE & L"
ROD SIZE (IN.)
  • ROD SIZE (IN.)
POINT STYLE
  • POINT STYLE
THREAD LENGTH "
  • THREAD LENGTH "
COMPARE
SHANK SIZE & L" ROD SIZE (IN.) POINT STYLE THREAD LENGTH " PKG. QTY MATERIAL FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.96.103:24