6 Lobe Flat Head Machine Screws

6 Lobe Flat Head Machine Screws

6 Lobe Flat Machine Screws Are Designed To Go Through A Pre-Tapped Hole Or Nut To Form A Mating Thread For That Screw.

6 Lobe Flat Machine Screws have a sturdy construction for long lasting durability and strength. The flat head style is used for applications where protrusion of the fastener above the mating surface is unacceptable. Choose from a variety of finishes, including Black Oxide, Zinc and Stainless Steel for added protection. Comes in package quantities of 600, 750, 1000, 1250, 1500, 2000, 2500, 3500, 4000 and 5000. Dimensions vary per model.


DIA.-THREAD SIZE
  • DIA.-THREAD SIZE
LENGTH
  • LENGTH
MATERIAL
  • MATERIAL
FINISH
  • FINISH

Showing 15 of 20 items Show All Items

COMPARE
BRAND DIA.-THREAD SIZE LENGTH MATERIAL FINISH PACKAGE QTY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 20 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.232.51:64