Slotted Truss Head Machine Screws

Slotted Truss Head Machine Screws

Slotted Truss Head Machine Screws Are Used For Minimal Clearance Applications Including Construction, Industrial, Commercial, And More.

Slotted truss head machine screws are made of steel for long lasting durability and dependability. Screws feature straight shank fasteners with external threads used for pre-tapped hole or nut assembly to form a mating thread. Units are designed to attach metal lathe to metal studs for added stability. Offer low clearance and a large bearing surface for added versatility. Available finishes include 18-8 Stainless Steel, Black Oxide, Zinc, and Zinc Yellow. Package quantities range from 100 to 6,000. Dimensions vary per model.


DIA.-THREAD SIZE
  • DIA.-THREAD SIZE
LENGTH
  • LENGTH
MATERIAL
  • MATERIAL
FINISH
  • FINISH

Showing 15 of 163 items Show All Items

COMPARE
BRAND DIA.-THREAD SIZE LENGTH MATERIAL FINISH PACKAGE QTY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 163 items Show All Items