Eye Nuts
Material
Price
Ken Forging EN-10-HD-HDG - Drop Forged Eye Nut - 1-8 - Style B - C1030 - Galvanized - Made In USA
Bail Diameter Thickness
1-1/32
Weight Capacity
18800 lbs
Thread Length
1-11/16 in
Eye Outside Dimension
3-3/4
Ken Forging EN-7-2H - Drop Forged Eye Nut - 5/8-11 - Style A - C1045 - Made In USA
Bail Diameter Thickness
1/2
Weight Capacity
5000 lbs
Thread Length
3/4 in
Eye Outside Dimension
2-1/2
Ken Forging EN-3-2H - Drop Forged Eye Nut - 3/8-16 - Style A - C1045 - Made In USA
Bail Diameter Thickness
3/8
Weight Capacity
2700 lbs
Thread Length
5/8 in
Eye Outside Dimension
2
Bail Diameter Thickness
1/2
Weight Capacity
5000 lbs
Thread Length
3/4 in
Eye Outside Dimension
2-1/2
Ken Forging EN-14-HD - Drop Forged Eye Nut - 1 1/2-6 - Style B - C1030 - Made In USA
Bail Diameter Thickness
1-3/8
Weight Capacity
35600 lbs
Thread Length
2-7/32 in
Eye Outside Dimension
5-1/4
Ken Forging EN-10-HDG - Drop Forged Eye Nut - 1-8 - Style D - C1030 - Galvanized - Made In USA
Bail Diameter Thickness
7/8
Weight Capacity
10000 lbs
Thread Length
1 in
Eye Outside Dimension
4