6 Lobe Flat Head Plastite-Alternatives

6 Lobe Flat Head Plastite-Alternatives

6 Lobe, Flat, Plastite-Alternatives. Thread Rolling┬áPlastite 48-2 screws are used in thermoplastics, engineering resins and certain thermosets. The 48° thread profile increases holding strength while reducing material displacement. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.


THREAD SIZE
  • THREAD SIZE
LENGTH
  • LENGTH
PKG QTY
  • PKG QTY
COMPARE
BRAND THREAD SIZE LENGTH FINISH PKG QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.190.237:66