Bowed External E-Clips

Bowed External E-Clips

Bowed External E-Clips Yield High Thrust Load Capacity For Fastener and Hardware Applications.

Bowed External E-Clips are made of carbon spring steel to provide long lasting durability. Shaft diameter is 9/64". Stamped clips for deep grooves with three prongs. Groove diameter is 0.105". Free diameter is .102". Phosphate finish. Other dimensions vary. Package quantity is 740.


SHAFT DIA.
  • SHAFT DIA.
GROOVE DIA.
  • GROOVE DIA.
MATERIAL
  • MATERIAL
FINISH
  • FINISH
COMPARE
BRAND SHAFT DIA. GROOVE DIA. MATERIAL FINISH STYLE COUNTRY OF ORIGIN PACKAGE QTY UNIT OF MEASUREMENT IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.18.46:27