160 Piece Masonry Screw Assortment - #10 (3/16) to 1/4" - Phillips Flat Head - Blue

Rollover image to zoom in

Click image to enlarge

160 Piece Masonry Screw Assortment - #10 (3/16) to 1/4" - Phillips Flat Head - Blue

Item #: WBB2170174

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 38.95
Product Information
Customer Review
Product Q&A
160 Piece Masonry Screw Assortment - #10 (3/16) to 1/4" - Phillips Flat Head - Blue

Contents:
  • 3/16 x 1-1/4" Concrete Masonry Screw - Phillips Flat Head - Blue (15)
  • 3/16 x 1-3/4" Concrete Masonry Screw - Phillips Flat Head - Blue (15)
  • 3/16 x 2-1/4" Concrete Masonry Screw - Phillips Flat Head - Blue (15)
  • 3/16 x 2-3/4" Concrete Masonry Screw - Phillips Flat Head - Blue (15)
  • 3/16 x 3-1/4" Concrete Masonry Screw - Phillips Flat Head - Blue (10)
  • 3/16 x 3-3/4" Concrete Masonry Screw - Phillips Flat Head - Blue (10)
  • 1/4 x 1-1/4" Concrete Masonry Screw - Phillips Flat Head - Blue (15)
  • 1/4 x 1-3/4" Concrete Masonry Screw - Phillips Flat Head - Blue (15)
  • 1/4 x 2-1/4" Concrete Masonry Screw - Phillips Flat Head - Blue (15)
  • 1/4 x 2-3/4" Concrete Masonry Screw - Phillips Flat Head - Blue (15)
  • 1/4 x 3-1/4" Concrete Masonry Screw - Phillips Flat Head - Blue (10)
  • 1/4 x 3-3/4" Concrete Masonry Screw - Phillips Flat Head - Blue (10)


Product Specifications

    • HEADFlat
    • STYLEPlastic Snap Close Tray
    • NUMBER OF ITEMS12
    • COUNTRY OF ORIGINMade in USA
    • NUMBER OF PIECES160
    • DRIVEPhillips
    • FINISHBlue
    • BRANDTitan Fasteners
    • UNIT OF MEASUREMENTInch (Imperial)
    • TRAY DIMENSIONS11" x 6-3/4" x 1-3/4"
    • DESCRIPTIONMasonry Screw Kit (New)
    • MANUFACTURERS PART NUMBERTFP12CGPFT160
    • SIZE RANGE#10 (3/16) to 1/4"
    • CONTAINER CONSTRUCTIONPolypropylene
    • TYPEScrews Only
    • MATERIALSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!