Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Helical Thread Repair, Metric, Small Drawer Assortment, 8 Items, 78 Pieces

Rollover image to zoom in

Click image to enlarge

Helical Thread Repair, Metric, Small Drawer Assortment, 8 Items, 78 Pieces

Item #: WBB1643053

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $476.95
Product Information
Customer Review
Product Q&A
Helical Thread Repair, Metric, Small Drawer Assortment, 8 Items, 78 Pieces

Helical Thread Repair, Metric, Small Drawer Assortment. Tray Dimensions: (13-3/8"W x 9-1/4"D x 2"H). 4mm x.70, 12 Pk. Inserts CHY-83155, 1 Tap CHY-86155, 1 Install Tool CHY-87010, 6mm x 1.00, 12 Pk. Inserts CHY-83157, 1 Tap CHY-T6157, 1 Install Tool CHY-87016, 10mm x 1.50, 10 Pk. Inserts CHY-83165, 1 Tap CHY-T6165, 1 Install Tool CHY-87020, 10mm x 1.25, 10 Pk. Inserts CHY-83164, 1 Tap CHY-T6164, 1 Install Tool CHY-87021, 5mm x.80, 12 Pk. Inserts CHY-83156, 1 Tap CHY-T6156, 1 Install Tool CHY-87013, 8mm x 1.25, 10 Pk. Inserts CHY-83160, 1 Tap CHY-T6160, 1 Install Tool CHY-87019, 12mm x 1.75, 6 Pk. Inserts CHY-83171, 1 Tap CHY-T6171, 1 Install Tool CHY-87024, 12mm x 1.50, 6 Pk. Inserts CHY-83170, 1 Tap CHY-T6170, 1 Install Tool CHY-87024.

Product Specifications

    • TYPEHelical Thread Repair
    • FINISHStainless Steel
    • BRANDGlobal Approved Vendor
    • NUMBER OF PIECES78
    • NUMBER OF ITEMS8
    • PACKAGE QUANTITY78
    • CONTAINER CONSTRUCTIONStainless Steel
    • TRAY DIMENSIONS13-3/8"W x 9-1/4"D x 2"H

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:46