Slotted - Type A Thread

Slotted - Type A Thread

Slotted Flat Head Self Tapping Sheet Metal Screws Feature Type A Thread For Self Starting In Thin Metal Or Resin-Filled Plywood.

Phillips Flat Head Self Tapping/Sheet Metal Screws provide large threads for high versatility, and are designed for use when protrusion of the fastener above the mating surface is unacceptable for long lasting durability. Typically 100° flat, or for fastening softer materials, 82° flat. Zinc finish offers added protection against wear. Available package quantities range between 100 and 10,000. Sizes and lengths vary per model.


SIZE
  • SIZE
LENGTH (IN.)
  • LENGTH (IN.)
COMPARE
BRAND SIZE LENGTH (IN.) FINISH MATERIAL PKG QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.205.161:23