Phillips - Type AB Thread

Phillips - Type AB Thread

Philips Flat Undercut Head Self Tapping/Sheet Metal Screws (Type AB Thread) Are Used For Use In The Thinner Sheet Metal That It Used In Appliances.

Philips Flat Undercut Head Self Tapping/Sheet Metal Screws (Type AB Thread) have a sturdy construction for long lasting durability and strength. These flat, undercut heads are used when a flat head is desired on a shorter screw. Choose from Stainless Steel or Zinc finishes that add protection and longevity. Sizes range from 1/4 to 6. Comes in package quantities of 1000, 1250, 1500, 2000, 2500, 3000, 4000 and 5000. Lengths vary per model.


SIZE
  • SIZE
LENGTH
  • LENGTH
THREADS PER INCH
  • THREADS PER INCH
FINISH
  • FINISH
MATERIAL
  • MATERIAL
PKG QTY
  • PKG QTY
COMPARE
BRAND SIZE LENGTH THREADS PER INCH FINISH MATERIAL PKG QTY IMAGE MODEL QTY PRICE