Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/16X3  Phillips Indented Hex Washer Self Tapping Screw Type A Fully Threaded Zinc B, Pkg of 200

5/16X3 Phillips Indented Hex Washer Self Tapping Screw Type A Fully Threaded Zinc B, Pkg of 200

Item #: WBB403072

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $145.95
Product Information
Customer Review
Product Q&A
5/16X3 Phillips Indented Hex Washer Self Tapping Screw Type A Fully Threaded Zinc B. Type A thread for self starting in thin (.015 - .050 inch thick) metal or resin-filled plywood. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Product Specifications

    • THREADS PER INCH--
    • PACKAGE QTY200
    • LENGTH INCHES3
    • MANUFACTURERS PART NUMBER3148APW
    • SIZE5/16
    • FINISHZinc
    • HEAD Indented Hex Washer
    • BRANDKanebridge
    • DRIVEPhillips
    • MATERIALSteel
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.117.44:27