Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#8 x 1-1/2 Phillips Indented Hex Washer Self Tapping Screw Type AB Full Thread Zinc - Pkg of 3000

#8 x 1-1/2 Phillips Indented Hex Washer Self Tapping Screw Type AB Full Thread Zinc - Pkg of 3000

Item #: WBB409682

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $134.95
Product Information
Customer Review
Product Q&A
8X1 1/2 Phillips Indented Hex Washer Self Tapping Screw Type A B Fully Threaded Zinc. Type AB thread for use in the thinner sheet metal like used in appliances. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Product Specifications

    • MATERIALSteel
    • MANUFACTURERS PART NUMBER0824ABPW
    • HEAD Indented Hex Washer
    • FINISHZinc
    • DRIVEPhillips
    • PACKAGE QTY3000
    • LENGTH INCHES1-1/2
    • SIZE8
    • BRANDKanebridge
    • THREADS PER INCH18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.179.232:21