Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#10 x 1-1/4 Slotted Ind. Hex Washer Self Tapping Screw - Type B full thread - Zinc - Pkg of 3000

#10 x 1-1/4 Slotted Ind. Hex Washer Self Tapping Screw - Type B full thread - Zinc - Pkg of 3000

Item #: WBB402927

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $152.95
Product Information
Customer Review
Product Q&A
10X1 1/4 Slotted Indented Hex Washer Self Tapping Screw Type B Fully Threaded Zinc. Type B thread for molded or through holes in thin metal, non-ferrous castings. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Product Specifications

    • THREADS PER INCH16
    • PACKAGE QTY3000
    • LENGTH INCHES1-1/4
    • SIZE#10
    • COUNTRY OF ORIGINImport
    • MATERIALSteel
    • DRIVESlotted
    • HEAD Indented Hex Washer
    • FINISHZinc
    • BRANDKanebridge
    • MANUFACTURERS PART NUMBER1020BSW

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!