Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#8 x 3/4 Square drive Indent Hex Washer Head Self Tap Screw Type A FT Zinc Bake - Pkg of 8000

#8 x 3/4 Square drive Indent Hex Washer Head Self Tap Screw Type A FT Zinc Bake - Pkg of 8000

Item #: WBB400023

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $221.95
Product Information
Customer Review
Product Q&A
8X3/4 Square drive Indent Hexwasher head Self Tap Screw Type A Full Thread Zinc Bake. Type A thread for self starting in thin (.015 - .050 inch thick) metal or resin-filled plywood. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Product Specifications

    • PACKAGE QTY8000
    • LENGTH INCHES3/4
    • SIZE#8
    • MANUFACTURERS PART NUMBER0812AQW
    • DRIVESquare
    • THREADS PER INCH15
    • FINISHZinc
    • BRANDKanebridge
    • COUNTRY OF ORIGINImport
    • MATERIALSteel
    • HEAD Indented Hex Washer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!