Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Square - Type A Thread

Square - Type A Thread

Square Pan Head Self Tapping/Sheet Metal Screws (Type A Thread) Are Designed For Self Starting In Thin Metal (0.015 ??? 0.050 Inch Thick) Or Resin Filled Plywood.

Square Pan Head Self Tapping/Sheet Metal Screws (Type A Thread) have a sturdy construction for long lasting durability and strength. Pan head screws are a versatile, common style that can be substituted in most applications for round, truss or binding heads. Choose from Stainless Steel or Zinc finishes for added protection and longevity. Available in sizes 6, 8, 10, 12 and 14. Lengths and package quantities vary per model.


SIZE
  • SIZE
LENGTH
  • LENGTH
THREADS PER ICH
  • THREADS PER ICH
PACKAGE QTY.
  • PACKAGE QTY.
COMPARE (TPI)
SIZE LENGTH THREADS PER ICH FINISH MATERIAL PACKAGE QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.37.159:64