Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#10 x 3/4 Slotted Round Self Tapping Screw Type A Fully Threaded Zinc Bake - Pkg of 6000

#10 x 3/4 Slotted Round Self Tapping Screw Type A Fully Threaded Zinc Bake - Pkg of 6000

Item #: WBB410337

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $141.95
Product Information
Customer Review
Product Q&A
10X3/4 Slotted Round Self Tapping Screw Type A Fully Threaded Zinc Bake. Type A thread for self starting in thin (.015 - .050 inch thick) metal or resin-filled plywood. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.

Product Specifications

    • SIZE10
    • FINISHZinc
    • MATERIALSteel
    • DRIVESlotted
    • HEAD Round
    • BRANDKanebridge
    • COUNTRY OF ORIGINImport
    • PACKAGE QTY6000
    • LENGTH INCHES3/4
    • MANUFACTURERS PART NUMBER1012ASR
    • THREADS PER INCH12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:44