Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Phillips - Type AB Thread

Phillips - Type AB Thread

Phillips Truss Head Self Tapping/Sheet Metal Screws (Type AB Thread) Are Designed For Use In Thinner Sheet Metal.

Phillips Truss Head Self Tapping/Sheet Metal Screws (Type AB Thread) have a sturdy construction for long lasting durability and strength. Truss head screws are weaker than pan or round heads, but are preferred in applications where minimal clearance exists above the head. Used for use in the thin sheet metal found in appliances. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs. Choose from Stainless Steel, Black Oxide or Zinc finishes for added protection and longevity. Available in sizes 2, 4, 5, 6 and 7. Lengths and package quantities vary per model.


BRAND
  • BRAND
SIZE
  • SIZE
LENGTH (IN.)
  • LENGTH (IN.)
THREADS PER INCH
  • THREADS PER INCH
FINISH
  • FINISH
PKG QTY
  • PKG QTY
COMPARE
BRAND SIZE LENGTH (IN.) THREADS PER INCH FINISH MATERIAL PKG QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.0.2:62