Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#6 x 3/8 Phillips Full Contour Truss Self Tapping Screw Type B FT Black Oxide - Pkg of 10000

#6 x 3/8 Phillips Full Contour Truss Self Tapping Screw Type B FT Black Oxide - Pkg of 10000

Item #: WBB403427

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $196.95
Product Information
Customer Review
Product Q&A
6X3/8 Phillips Full Contour Truss Self Tapping Screw Type B Fully Threaded Black Oxide. Type B thread for molded or through holes in thin metal, non-ferrous castings. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.

Product Specifications

    • HEAD Truss
    • FINISHBlack Oxide
    • DRIVEPhillips
    • PACKAGE QTY10000
    • LENGTH INCHES3/8
    • SIZE6
    • BRANDKanebridge
    • THREADS PER INCH20
    • MATERIALSteel
    • MANUFACTURERS PART NUMBER0606BPTB

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.75.80:23