Hex Head Self Tapping Screws

Hex Head Self Tapping Screws

Hex Head Self Tapping Screws Ensure Driving Accuracy For Construction, Carpentry, and HVAC Applications.

These hex head self tapping screws are designed to fasten metal-to-metal or wood-to-metal for various working environments. The hex head design with sharp pointed end and widely spaced threads reduce screw slippage for easy and accurate penetration. The zinc plated finish provides long lasting corrosion resistance. These screws may be installed with a standard screw gun.

  • Steel construction for strength and durability
  • Hex head design
  • Zinc plated finish
  • Sizes are #7, #8, and #10
  • Lengths are 1/2", 5/8", 3/4", and 1"
  • Package quantities range from 100 to 310


BRAND
  • BRAND
SIZE
  • SIZE
LENGTH"
  • LENGTH"
PKG QTY
  • PKG QTY
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND SIZE LENGTH" MATERIAL FINISH COUNTRY OF ORIGIN PKG QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.117.60:24