ITW Teks Hex Head Self-Drilling Screws

ITW Teks Hex Head Self-Drilling Screws

ITW Teks Hex Head Self-Drilling Screws Ensure Fastening Stability For Air-Conditioning, Heating, Electrical, and Ventilation Applications.

These ITW Teks hex head self-drilling screws provide secure fastening with strong holding power for thick metal-to-metal applications. The screws are made of steel for lasting strength and dependability. The drill point and flute are designed to remove excess material and properly size the thread holes for easy installation. Includes zinc plating for corrosion resistance. Available in a metallic color finish.

  • Steel construction
  • Drill point and flute
  • Sizes range from #6 to #14
  • 1/2" to 2-1/2"
  • Package quantities range from 30 to 450


SIZE
  • SIZE
LENGTH"
  • LENGTH"
PACKAGE QTY
  • PACKAGE QTY

Showing 15 of 27 items Show All Items

In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND SIZE LENGTH" MATERIAL FINISH COUNTRY OF ORIGIN PACKAGE QTY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 27 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.221.76.68:25