Slotted Hex Washer Sems

Slotted Hex Washer Sems

Slotted Hex Washer Sems Screws Are Used For Sturdy Fastening Of Materials In Residential And Industrial Workshop Applications.

Slotted Hex Washer Sems Screws are made of solid steel with sliver colored zinc finishes for corrosion protection and long lasting durability and dependability. Slotted hex head is used for with slotted screw drivers as well as wrench or pneumatic fasteners. All Sems screws come pre-assembled with flat and external tooth washers attached to the head, providing improved protection for the mating surface as well as increased connection strength. Fully threaded for secure fit. Available in 1/4-20, 5-1/6-18, 10-24, 12-24, 6-32, 8-32, 10-32 and 4-40 sizes and 1/4, 3/8, 1/2, 5/8, 3/4, 1 and 1-1/4 inch lengths. Sold in various package quantities.


SIZE
  • SIZE
LENGTH (IN.)
  • LENGTH (IN.)
PKG QTY
  • PKG QTY

Showing 15 of 27 items Show All Items

COMPARE
BRAND SIZE LENGTH (IN.) FINISH PKG QTY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 27 items Show All Items