Serrated Flat Ball Point Socket Set Screws

Serrated Flat Ball Point Socket Set Screws

Serrated Flat Ball Point Socket Set Screws Are Used For Applications Including Construction, Industrial, Commercial And More.

Serrated flat ball point socket set screws are made of steel for long lasting durability and dependability. Screws are used when ball point contact is required. Units allow clamping or supporting of non-parallel surfaces. Safety twist feature allows a maximum twist of 9 degrees ensuring stable ball clamping. Body finishes are 304 Stainless Steel and Black Oxide. Ball materials are made of Hardened Steel and Stainless Steel. Dimensions vary per model.


THREAD
  • THREAD
THREAD LENGTH
  • THREAD LENGTH
FLAT BALL DIA.
  • FLAT BALL DIA.
BODY MATERIAL
  • BODY MATERIAL
BODY FINISH
  • BODY FINISH
BALL MATERIAL
  • BALL MATERIAL

Showing 15 of 44 items Show All Items

COMPARE
BRAND THREAD THREAD LENGTH FLAT BALL DIA. BODY MATERIAL BODY FINISH BALL MATERIAL IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 44 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.226.185:25