Round Standoffs

Round Standoffs

Round Standoff Spacers Are Used For Providing Separation Of Mechanical Elements For Industrial And Hobbyist Applications.

Round Standoff Spacers are made of solid steel with Nylon, Aluminum, Stainless Steel or Brass Nickel finishes for long lasting durability and dependability. Consist of wide round tube around interior female screw threads. Designed to prevent two components or elements from creating friction against one another. Can be driven in by hand or tightened with a standard crescent wrench or power tool. Commonly chosen for applications where smooth surfaces are necessary such as to resist tangled cords. Available in 1/4-20, 6-32, 8-32, 10-32, 4-40 and 2-56 sizes and various3/16 to 1 inch lengths. Sold in 500 and 1000 package quantities.


SIZE
  • SIZE
LENGTH (IN.)
  • LENGTH (IN.)
FINISH
  • FINISH
PKG QTY
  • PKG QTY

Showing 15 of 133 items Show All Items

COMPARE
BRAND SIZE LENGTH (IN.) FINISH PKG QTY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 133 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.10.211:60