Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8-32X3/8  Slotted Flat Undercut Thread Cutting Screw Type 23 Fully Threaded Zinc, Pkg of 8000

8-32X3/8 Slotted Flat Undercut Thread Cutting Screw Type 23 Fully Threaded Zinc, Pkg of 8000

Item #: WBB409614

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 228.95
Product Information
Customer Review
Product Q&A
8-32X3/8 Slotted Flat Undercut Thread Cutting Screw Type 23 Fully Threaded Zinc. Thread-Cutting Type-23 screws provide excellent chip clearance with minimum tightening torques. Steel: Used in cast iron and zinc, aluminum die castings, and plastics. Stainless: Material into which the screw is to cut threads should have a lower hardness. Flat undercut heads are used when a flat head is desired on shorter length screws.

Product Specifications

    • COUNTRY OF ORIGINImport
    • BRANDKanebridge
    • SIZE8-32
    • LENGTH INCHES3/8
    • MANUFACTURERS PART NUMBER08063SU
    • HEAD Flat Undercut
    • PACKAGE QTY8000
    • DRIVESlotted
    • FINISHZinc

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!