Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Phillips Drive - Type 25

Phillips Drive - Type 25

Phillips, Flat, Thread Cutting Screws, Type 25 Thread. Thread-Cutting Type-25 screws provide excellent chip clearance. Steel: Used in molded or through holes in plastics and other soft materials. Stainless: Material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.


SIZE
  • SIZE
LENGTH
  • LENGTH
FINISH
  • FINISH
PACKAGE QTY.
  • PACKAGE QTY.

Showing 15 of 40 items Show All Items

COMPARE
SIZE LENGTH FINISH PACKAGE QTY. IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 40 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.69.204:21