Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#6 x 3/8 Slotted Flat Thread Cutting Screw Type 25 Fully Threaded Zinc - Pkg of 10000

#6 x 3/8 Slotted Flat Thread Cutting Screw Type 25 Fully Threaded Zinc - Pkg of 10000

Item #: WBB416002

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $218.95
Product Information
Customer Review
Product Q&A
6X3/8 Slotted Flat Thread Cutting Screw Type 25 Fully Threaded Zinc. Thread-Cutting Type-25 screws provide excellent chip clearance. Steel: Used in molded or through holes in plastics and other soft materials. Stainless: Material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

    • HEAD Flat
    • PACKAGE QTY10000
    • MANUFACTURERS PART NUMBER06065SF
    • BRANDKanebridge
    • LENGTH INCHES3/8
    • SIZE6
    • DRIVESlotted
    • FINISHZinc

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:26