Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/8-16X1  Slotted Indented Hex Thread Cutting Screw Type 1 Full Thrd Zinc Bake And Wa, Pkg of 1250

3/8-16X1 Slotted Indented Hex Thread Cutting Screw Type 1 Full Thrd Zinc Bake And Wa, Pkg of 1250

Item #: WBB399883

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $414.95
Product Information
Customer Review
Product Q&A
3/8-16X1 Slotted Indented Hex Thread Cutting Screw Type 1 Fully Threaded Zinc Bake And Wa. Thread-cutting Type-1 threaded screws are used in steel sheets, sructural shapes, special alloy steels, cast iron, brass or plastics. Stainless steel material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Indented hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

    • LENGTH INCHES1
    • PACKAGE QTY1250
    • SIZE3/8-16
    • MANUFACTURERS PART NUMBER37161SH
    • FINISHZinc
    • HEAD Indented Hex
    • BRANDKanebridge
    • DRIVESlotted
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.45.9:60