Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Unslotted Indented Hex Thread Cutting Screws

Unslotted Indented Hex Thread Cutting Screws

Unslotted, Indented, Hex Thread Cutting Screws (Type F) Are Designed For Use In Heavy Gauge Sheet Metal, Aluminum, Cast Iron, Brass, Plastic, Zinc And Die Castings.

Unslotted, Indented, Hex Thread Cutting Screws (Type F) have a sturdy construction for long lasting durability and strength. The indented hex head style is designed to be driven by a wrench or by pneumatic tools. Material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Choose from Stainless Steel or Zinc finishes for added protection from wear and tear. Comes in package quantities of 300, 350, 400, 500, 600, 700, 1000, 1500, 2000, 2500, 3000, 4000, 5000, 6000, 8000 and 10,000. Size and length vary per model.


SIZE
  • SIZE
LENGTH
  • LENGTH
FINISH
  • FINISH

Showing 15 of 45 items Show All Items

COMPARE
SIZE LENGTH FINISH PACKAGE QTY. IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 45 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.217.44:46