Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Phillips Oval Thread Cutting Screws Type 23 Thread

Phillips Oval Thread Cutting Screws Type 23 Thread

Phillips, Oval, Thread Cutting Screws, Type 23 Thread. hread-Cutting Type-23 screws provide excellent chip clearance with minimum tightening torques. Steel: Used in cast iron and zinc, aluminum die castings, and plastics. Stainless: Material into which the screw is to cut threads should have a lower hardness. Oval head screws are preferred over a flat head when a more decorative look is desired or when fastening onto a conical surface.


SIZE
  • SIZE
LENGTH
  • LENGTH
PACKAGE QTY.
  • PACKAGE QTY.
COMPARE
SIZE LENGTH FINISH PACKAGE QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.54.120:23