Phillips Oval Thread Cutting Screws

Phillips Oval Thread Cutting Screws

Phillips, Oval, Thread Cutting Screws. Thread-Cutting Type-F threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Oval head screws are preferred over a flat head when a more decorative look is desired or when fastening onto a conical surface.


SIZE
  • SIZE
LENGTH
  • LENGTH
COMPARE
SIZE LENGTH FINISH PACKAGE QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.2.110:25