Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6-32X3/8  Phillips Round Thread Cutting Screw Type 23 Fully Threaded Zinc, Pkg of 10000

6-32X3/8 Phillips Round Thread Cutting Screw Type 23 Fully Threaded Zinc, Pkg of 10000

Item #: WBB412001

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 221.95
Product Information
Customer Review
Product Q&A
6-32X3/8 Phillips Round Thread Cutting Screw Type 23 Fully Threaded Zinc. Thread-Cutting Type-23 screws provide excellent chip clearance with minimum tightening torques. Steel: Used in cast iron and zinc, aluminum die castings, and plastics. Stainless: Material into which the screw is to cut threads should have a lower hardness. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.

Product Specifications

    • BRANDKanebridge
    • SIZE6-32
    • LENGTH INCHES3/8
    • DRIVEPhillips
    • COUNTRY OF ORIGINImport
    • HEAD Round
    • PACKAGE QTY10000
    • MANUFACTURERS PART NUMBER06063PR
    • FINISHZinc

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!