Phillips Indented Hex Washer Thread Rolling Screws

Phillips Indented Hex Washer Thread Rolling Screws

Phillips Indented Hex Washer Thread Rolling Screws Are Designed For Drilled, Punched Or Cored Holes In All Ductile Metals And Punch Extruded Metals.

Phillips Indented Hex Washer Thread Rolling Screws have a sturdy construction for long lasting durability and strength. Screws eliminate chips, require low drive torque and are resistant to vibrational loosening. Indented hex washer head offers the advantages of a hex head, plus greater protection to the mating surface. The Zinc finish provides added protection from wear and tear. Available sizes include 10-24, 6-32, 8-32 and 10-32. Comes in package quantities of 8000 or 10,000. Lengths vary per model.


SIZE
  • SIZE
LENGTH"
  • LENGTH"
COMPARE
SIZE LENGTH" FINISH PACKAGE QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.240.119:66