Phillips Truss Head Thread Rolling Screws

Phillips Truss Head Thread Rolling Screws

Phillips, Truss, Thread Rolling Screws. Thread RollingĀ  Taptite thread for drilled, punched or cored holes in all ductile metals and punch extruded metals. Eliminates chips, requires low drive torque and is resistant to vibrational loosening. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.


SIZE
  • SIZE
LENGTH"
  • LENGTH"

Showing 15 of 15 items Show All Items

COMPARE
SIZE LENGTH" FINISH PACKAGE QTY. IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 15 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.126.106:26