Square Plate Washers

Square Plate Washers

Square Plate Washers Are Used For Applications Including Construction, Industrial, Manufacturing, And More.

Square plate washers are made of steel for long lasting durability and dependability. Washers provide a parallel bearing surface when fastening bolts through I-beam flanges in structural applications. Sizes range from 1/2 to 1. Package quantities are 10 and 25. Finish is Hot Dip Galvanized. Dimensions vary per model.


SIZE
  • SIZE
THICKNESS
  • THICKNESS
PACKAGE QTY.
  • PACKAGE QTY.
COMPARE
BRAND SIZE THICKNESS MATERIAL FINISH GRADE COUNTRY OF ORIGIN PACKAGE QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.221.73.186:60