Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Access Doors & Panels


(237 Items)
Sub Category
Flush Access Doors (62)
Remove
Stainless Steel Flush Access Doors
Remove
Narrow Your Results By:
Our Price
Under $67.00 (1)
$92.00 - $93.00 (1)
$175.00 - $176.00 (1)
$207.00 - $208.00 (1)
$262.00 - $263.00 (1)
Over $344.00 (1)





Stainless Steel Flush Access Doors
Stainless Steel Flush Access Doors Innovative Universal Flush Access Doors Are Ideal For Walls And Ceilings With Drywall, Plaster, Masonry, Tile Or Any Flush Surface.

Made of Type 304 stainless steel with a #4 satin finish. Door panel features rounded safety corners for an architecturally pleasing appearance. One-piece trim flange will not rack, sag or distort. Unique continuous concealed hinge will not bind or corrode, allowing the door to operate freely time and time again. For easy installation, the mounting frame is 1-1/4"D, giving maximum clearance behind the door frame.


Stainless Steel Flush Access Doors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
NOMINAL DIMENSIONS OVERALL DIMENSIONS PRICE EACH
DOOR W" DOOR H" FRAME W" FRAME H" NUMBER OF LATCHES IMAGE MODEL QTY 1-2 3+
889-5/89-5/81
WBB204625$66.95$61.95
121213-5/813-5/81
WBB204626$92.95$85.95
161617-5/817-5/82
WBB204627$175.95$161.95
181819-5/819-5/82
WBB204628$207.95$191.95
243625-5/837-5/85
WBB204630$344.95$317.95
242425-5/825-5/84
WBB204629$262.95$241.95
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
(68)