USHIO's Triple Tube compact fluorescent lamps provide all the benefits of linear fluorescent lamps in a compact size.
These lamps are highly efficient at 67 lumens per watt and 10,000 hours average life. The Triphosphor coatings on these lamps render colors closer to that of nature allowing a coloring index of 82 in a variety of color temperatures. Available in single, double and triple tubes with wattages ranging from 5 watts to 42 watts. Color temperatures range from 2700K to 6500K.>
Features inlcude long life - 10,000 hours average life (12,500 hours commercial life) and reduced costs of lamp change-outs. At least ten times the life of ordinary incandescent lamps, plus High Color Rendering - 82 CRI, High efficacy - 67 lumens per watt. >
Saves up to 75% in electricity costs compared to standard incandescent lamps. Applications inlcude down lights in offices, hotels, retail establishments, task lighting, security and enclosed outdoor fixtures.
Compact Fluorescent - Triple Tube Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.