Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,989 Items)
Sub Category
Graphic Arts Bulbs (12)
Remove
UV Metal Halide - Double Ended
Remove
Narrow Your Results By:
Our Price
Under $264.00 (1)
$275.00 - $276.00 (3)
$319.00 - $320.00 (1)
Over $353.00 (1)





UV Metal Halide - Double Ended
UV Metal Halide - Double Ended UV Double Ended Metal Halide lamps Are Ideal For Blacklight Special Effects And Other High Light Intensity Commercial And Industrial Applications

UV Double Ended Metal Halide lamps contain mercury, scandium and various other metal halogens in an inner bulb that produces a very high light output. As the high temperature of the arc discharge excites the halogenides to evaporate and separate into atoms, the metallic atoms illuminate and release the predetermined target ultraviolet wavelength. The mercury line of 365 nanometers remains present, and although depressed in strength, the combination of these halogenides effect the required ultraviolet wavelengths required for photopolymer, multi-spectrum and diazo processing applications. Recessed Single Contact base - R7s. Average lamp life 500 hours. For the operation of an MHL lamp, bridge-gap ballasts designed specially for metal halide lamps should be used. A thermal fuse should also be integrated into the ballast. Available in 250, 450, 800, 1200 and 6000 watts.


UV Metal Halide - Double Ended
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
AVG. MANUFACTURERS
BASE WATTS LIFE HOURS LAMP NUMBER PART NUMBER PKG. QTY IMAGE MODEL QTY PRICE
RSC250500MHL-250, High Int Discharge500008950
WBB262523$87.95
R7S450500MHL-460, High Int Discharge500011550
WBB262526$91.95
RSC450500MHL-450, High Int Discharge500011450
WBB262525$79.95
RSC1200500MHL-1000/1, High Int Discharge500006212
WBB262522$45.95
C/AMP6000500MHL-33LY, High Int Discharge500010610
WBB262524$176.95
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
(66)