Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,989 Items)
Sub Category
High Intensity Discharge - HID (559)
Remove
Metal Halide with Reflectors
Remove
Narrow Your Results By:
Our Price
Under $137.00 (1)
$144.00 - $145.00 (1)
Over $273.00 (1)





Metal Halide with Reflectors
Metal Halide with Reflectors Metal Halide with Reflectors

The MHR series was specifically designed for fiber optic and light pipe applications. These lamps are predominantly used in applications with a fiber diameter of more than 8mm at the input and offers an unproblematic operation with standard ballasts and thus lowers cost applications. The MHR series features an ellipsoidal reflector coated with a special dichroic coating which transmits most of the lamp's heat radiation toward the rear. Specifications include a 6.5mm arc gap, total luminous efficacy of 85 lumens per watt and useful lamp life of up to 6000 hours. The MHR series is an economical solution to high development and maintenance costs associated with using lamps developed for applications other than fiber optics..


Metal Halide with Reflectors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
AVG. MANUFACTURERS
SHAPE BASE WATTS LIFE HOURS KELVIN LAMP NUMBER PART NUMBER PKG. QTY IMAGE MODEL QTY PRICE
M91AMP310060005200MHR-100D/L, Metal Halide Lamp50007891
WBB262120$136.95
M90AMP515060004200MHR-150N, Metal Halide Lamp50008341
WBB262121$144.95
--AMP525040004200MHR-250N, 4200K Metal Halide50013771
WBB262170$273.95
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
(68)