Xenoline™

Xenoline™

Xenoline™ Provides Durable Lighting For Applications Including Residential, Medical, Commercial And More.

Xenoline™ are made of high quality materials for long lasting dependability. Units are UV protected, dimmable, high intensity and produce less heat for strip, track, landscape and other lighting applications. Features compact tubular design for space conservation and low voltage for increased energy efficiency. Types are Halogen, Metal Halide and Xenon. Available shapes are T-3, T-10 and T-15. Bases include Rigid Loop and Wedge. Wattages range from 3.36 to 18. Average life hours range from 8000 to 20000. Kelvin temperatures are 2400, 2500, 2600 and 2800. Package quantities are 10, 50 and 100. Color finishes are Clear and Frost. Dimensions and lamp numbers vary per model.


SHAPE
  • SHAPE
BASE
  • BASE
WATTS
  • WATTS
LIFE HOURS
  • LIFE HOURS
KELVIN
  • KELVIN
LAMP NUMBER
  • LAMP NUMBER
PART NUMBER
  • PART NUMBER
PKG. QTY
  • PKG. QTY
COMPARE AVG. MANUFACTURERS
SHAPE BASE WATTS LIFE HOURS KELVIN LAMP NUMBER PART NUMBER PKG. QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.28.190:68