Metric Round Head Carriage Bolts

Metric Round Head Carriage Bolts

Metric Round Head Carriage Bolts Are Used For Applications Including Construction, Industrial, Manufacturing, And More.

Metric round head carriage bolts are made of steel for long lasting durability and dependability. Bolts provide an even finish for wood, plastic, and metal applications. Units feature wide round heads for level fastening with no pull-through. Designed for use in pre-drilled holes with fastener nuts that may be tightened by hand, wrench, or pneumatic tool. Features square necks that grip substrate to prevent bolt movement as nuts are tightened. Package quantities range from 5 to 40. Finish is Zinc. Dimensions vary per model.


COMPARE
BRAND SIZE LENGTH MATERIAL FINSIH PACKAGE QUANTITY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.203.224:24