Fixture Clamps

Fixture Clamps

Fixture Clamps Are Used For Workholding During Machining, Drilling, Manufacturing And Other Industrial Applications.

Fixture Clamps are made from hardened steel, brass or stainless steel for lasting durability. Cam action provides fast strong clamping. Large selection of fasteners available in a variety of sizes to meet job needs. Fixture clamps are sold in Packages of 4, 8, 10 or 12 for cost savings.


DESCRIPTION
  • DESCRIPTION
TYPE
  • TYPE
SIZE
  • SIZE
MAX TORQUE
  • MAX TORQUE
HOLDING FORCE
  • HOLDING FORCE
PACKAGE QUANTITY
  • PACKAGE QUANTITY

Showing 15 of 26 items Show All Items

COMPARE
DESCRIPTION TYPE SIZE MAX TORQUE HOLDING FORCE PACKAGE QUANTITY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 26 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.132.162:64