Knife Edge Clamps

Knife Edge Clamps

Knife Edge Clamps Are Widely Used For Clamping Rough Cut Stock, Castings And More In Machining Applications.

Knife Edge Clamps are made of steel with nickel coating for lasting durability. Cam action clamp provides positive down force for fast strong clamping. Variety of sizes available including 3/8-16, 1/2-13, 5/8-11, MB-10M, MB-12M and MB-16M. Max torque and holding force vary per model. Knife clamps sold in Packages of 4 or 8.


SIZE
  • SIZE
MAX TORQUE
  • MAX TORQUE
HOLDING FORCE
  • HOLDING FORCE
PACKAGE QUANTITY
  • PACKAGE QUANTITY
COMPARE
SIZE MAX TORQUE HOLDING FORCE PACKAGE QUANTITY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.245.10:26