Multi-Fixture Clamps and Stops

Multi-Fixture Clamps and Stops

Multi-Fixture Clamps And Stops Provide Flexible Set Up For Hard To Hold Parts On Work Cubes And Machine Tables.

Multi-Fixture Clamps and Stops are manufactured from high quality materials for lasting durability and strength. Hardened and ground clamps offer cam action clamping for maximum contact with the workpiece and secure holding force. Multi-Fixture Clamps With Step have riser clamp design to support workpiece off machining table through drilling and milling. Multi-Fixture Clamps Without Step grip workpiece at a higher point for more clamping strength and better stability. Screw sizes available are 3/8-16, 1/2-13, M10, M12 and M16. Additional specifications vary per model.


DESCRIPTION
  • DESCRIPTION
TYPE
  • TYPE
SCREW SIZE
  • SCREW SIZE
MAX TORQUE
  • MAX TORQUE
HOLDING FORCE
  • HOLDING FORCE

Showing 15 of 16 items Show All Items

COMPARE
DESCRIPTION TYPE SCREW SIZE MAX TORQUE HOLDING FORCE IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 16 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.73.123:27