Packard® Pressure Controls

Packard® Pressure Controls

Packard® Pressure Controls Are Used For Regulating Pressure In A Variety Of HVAC Applications.

Low Pressure Controls feature an Open PSI range of 5 through 50, and Close PSI range of 20 through 90 with a tolerance of ±5 PSI. High Pressure Controls feature an Open PSI range of 200 through 450, and Close PSI range of 150 through 300 with a tolerance of ±15 PSI. Pressure controls replace a variety of individual Supco controls.


COMPARE PSI PRICE
DESCRIPTION PART NUMBER OPEN CLOSED TOLERANCE IMAGE MODEL QTY EACH 5+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.180.46:23