Johnson Controls Temperature & Humidity Modules

Johnson Controls Temperature & Humidity Modules

Johnson Controls Temperature And Humidity Modules Provide Climate Control In HVAC And Refrigeration Applications. /b>

Temperature and Humidity Modules are available in several varieties to suit a variety of climate control applications. Humidity Stage Modules are used with humidity controls to add multiple staging capability. Field-selectable humidification or dehumidification modes. Adjustable differential and offset. 5-pin connectors eliminated wiring between modules. Temperature Stage Modules are used in conjunction with temperature controls to create multiple stage capability. Selectable cooling or heating mode of operation. Pressure Stage Modules allow multiple staging of condenser fans. Pressure modules are reverse or direct acting mode and field-selectable. Adjustable differential and offset. Modular Electronic Sequencers ensure electronic accuracy and repeatability. Field-selectable time delay and plug-together connection. Wall or DIN rail mounting.


COMPARE
DESCRIPTION IMAGE MODEL QTY PRICE