Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Thermostat Accessories (36)
Remove
Temperature Limit Controller
Remove

      Items
Temperature Limit Controller Temperature Limit Controller


Temperature Limit Controller
Temperature Limit Controller Temperature Limit Controller Temperature Limit Controller  
see additional photos
Temperature Limit Controller
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB603740
Price: $49.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Temperature Limit Controller

This simple yet efficient Temperature Limit Controller (TLC) offers substantial energy savings on your Air Conditioning by limiting the `Set Temperature'. Turns your compressor on/off as per adjustable temperature limits. The TLC is compact and easy to install on any existing AC system by connecting it to the compressor relay line. The TLC overrides the AC control system and can limit the Cool/Heat set points. Limit values are configurable. If ambient temperature from the return air sensor exceeds the predefined limits, the compressor will stop working. The TLC will automatically re-operate the compressor according to these values. The TLC allows significant energy saving in both commercial and residential applications while investment is minimal.

  • Energy saving, cost effective controller
  • Fits into any existing A/C unit (window, PTAC, etc.)
  • Adjustable temperature limits for Cool/Heat using 2 manual knobs
  • Power supply - 24VAC for HVAC operation
  • Easy, quick installation for any existing AC
  • 1A, 24VAC dry contact for compressor relay
  • With or without compressor delay (to protect compressor) - jumper selectable
  • Installation requires no modification in the existing room devices
  • No decline in convenience to user
  • Fast return on investment


  • Click here to view spec sheet.

    Product Specifications
    BRAND Meitav-tec
    LENGTH INCHES 2-1/8
    WIDTH INCHES 2-1/8
    HEIGHT INCHES 1-1/8
    WEIGHT LBS 0.11
    COLOR White
    MIN. TEMPERATURE °F 58
    MAX. TEMPERATURE °F 82
    VOLTAGE 24
    APPLICATION Temperature Limit Controller - Energy saving device for PTAC and AC units
    MANUFACTURERS PART NUMBER TLC24


    Have a Question About This Product? - Chat live with a representative
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
     I found this item for a lower price.
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
    Large Thermostat Guard W/ Beige Painted Steel Cover Opaque Ring Base Wallplate

    Large Thermostat Guard W/ Beige Painted Steel Cover Opaque Ring Base Wallplate

    From $36.95
    More Info
    Add to Cart
    SEC99AA-36C UltraCap Armored Capillary - 2 straight 36 in. (914 mm) fittings

    SEC99AA-36C UltraCap Armored Capillary - 2 straight 36 in. (914 mm) fittings

    From $22.25
    More Info
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
    (82)