Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Thermostats (274)
Remove
Honeywell Economy Thermostats
Remove
Narrow Your Results By:
Stages
1H (8)
1C (3)
1H/1C (3)
Our Price
Under $12.00 (1)
$12.00 - $13.00 (3)
$13.00 - $14.00 (2)
$26.00 - $27.00 (1)
$27.00 - $28.00 (5)
Over $28.00 (2)





Honeywell Economy Thermostats
Honeywell Economy Thermostats Honeywell Non-Programmable Thermostats Offer Affordable, Maintenance-Free Solutions For Your Temperature Control Needs.

Non-programmable thermostats are available in a variety of different shapes and sizes for a wide variety of applications. Accurate and easy to use. T834/T8034/T822/T827 Standard/Economy Mechanical Mercury-Free EconoStat Thermostats provide control of either single-stage heating, cooling or heating-cooling systems. T812 Economy Mechanical Thermostats feature a bimetal temperature sensor and a snap- action magnetic switch. Available for heat only, cool only, heat/cool, millivolt and 12V DC operation. T8775 Digital Round® Thermostat is a digital thermostat that provides temperature control for 24V heating-cooling systems with manual changeover from heat to cool. Features one-touch backlighting, set-point retention in case of power failure and is easy to use with a familiar twist to set functionality.


Honeywell Economy Thermostats
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
APPLICATION STAGES POWER TYPE SWITCH TYPE IMAGE MODEL QTY PRICE
1 Heat/1 Cool Conventional Systems and Heat Pumps with No Auxiliary Heat1H/1CHardwiredPrecision Snap Action
WBB394339$27.95
1 Heat/1 Cool Conventional Systems and Heat Pumps with No Auxiliary Heat1H/1CHardwiredPrecision Snap Action
WBB394560$27.95
Heat Only1HHardwiredPrecision Snap Action
WBB394390$27.95
Cool Only or Heat Only for Normally Open Hot Water Zone Valves1CHardwiredPrecision Snap Action
WBB394557$27.95
Heat Only1HHardwiredPrecision Snap Action
WBB394556$28.95
Cool Only1CHardwiredPrecision Snap Action
WBB394559$27.95
Heat Only1HHardwiredPrecision Snap Action
WBB394389$28.95
Heat Only1HHardwiredPrecision Snap Action
WBB394558$26.95
Heat Only - Millivolt1HHardwiredSnap acting
WBB394563$13.00
Heat Only - 12 Vdc1HHardwiredSnap action
WBB394342$12.25
Heat Only1HHardwiredSnap action
WBB394340$12.25
Heat Only1HHardwiredSnap action
WBB394341$12.25
Cool Only1CHardwiredSnap action
WBB394388$11.25
1 Heat/1 Cool Conventional Systems1H/1CHardwiredSnap action
WBB394387$13.00
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
(68)