Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,138 Items)
Sub Category
Thermostats (266)
Remove
Supco® CTC Wall Thermostats
Remove
Narrow Your Results By:
Availability
Ships same day (1)
Brand
CTC (5)
Supco (4)
Our Price
Under $19.00 (1)
$20.00 - $21.00 (1)
$30.00 - $31.00 (1)
$31.00 - $32.00 (1)
$40.00 - $41.00 (2)
$44.00 - $45.00 (1)
$47.00 - $48.00 (1)
Over $64.00 (1)





Supco® CTC Wall Thermostats
Supco® CTC Wall Thermostats Supco® CTC Wall Thermostats Offer User-Friendly Programs And Features With Attractive Styling.

Thermostats blend in with any residential application. Overheat protection prevents lock-up in the heat mode by not allowing heat to come on if temperature is over 95°F. Static protection handles electrical spikes of up to 20,000 volts. Ideal for use with gas, electric or oil systems. Mechanical Thermostat features a quiet switching mercury bulb design and requires no sub-base for heating/cooling installation. Digital Thermostat with Blue Light is for conventional systems and single-stage heat pumps. Large, easy to read LCD display with blue back light. Programmable Digital Thermostats offer 5 day/2 day programming and front load battery access. Available for Single-Stage Heat Pumps or Multi-Stage Heat Pumps. Multi-Stage Heat Pump Thermostat also offers 5-1-1 day and 7-day programming. Ideal for two-stage heat pumps. Features bi-metal freeze protection and heat/cool auto-cutoff.


Supco® CTC Wall Thermostats
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS MANUFACTURERS
DESCRIPTION W" D" H" VOLTS PART # IMAGE MODEL QTY PRICE
Horizontal Mechanical Wall Thermostat4-1/21-1/23-1/42443004
WBB434609$18.50
Digital Wall Thermostat w/ Blue Light4-3/41-1/4420-3043054
WBB434608$30.95
Programmable Digital Wall Thermostat w/ Single Stage Heat Pump51-1/24-3/820-3043154
WBB434611$31.95
Programmable Digital Wall Thermostat w/ Multi Stage Heat Pump51-1/24-3/8--43168
WBB434610$40.95
Supco Digital Heat Pump Thermostat4-7/81-3/84-3/820-3043057
WBB461274$40.95
Supco Remote Controlled Digital Thermostat7252443055
WBB461273$44.95
Supco 7-Day Digital Wall Thermostat7-1/225-1/22443355
WBB461299$47.95
Supco Wall Thermostat with Auto Season Changeover8-1/22-1/25-1/22443058
WBB461275$64.95

Add Items To Cart

 May We Suggest
Supco Remote Sensor for 43058 and 43558      
Supco Remote Sensor for 43058 and 43558      
Supco Remote Sensor for 43058 and 43558      
Qty: 
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
(82)